• The item cannot be ordered due to missing prices.

Boring bar for grooving 20/2

Article no.: 274171 20/2
  • Through-coolant: yes
  • System key: yes

Product details

Technical Data

Shank ⌀ Ds 20 mm
Groove width w 1.5 mm
Application type left-hand
Through-coolant yes
System key yes
tmax internal machining 3 mm
Minimum pre-drill ⌀ Dmin 16 mm
Overhang L1 recessed holders 30 mm
Overall length L 88 mm
axial grooving possible no
Type of product Boring bar

Identification numbers & Classifications

Article number 274171 20/2
EAN / GTIN 4062406790318
Manufacturer number 274171 20/2

Description

Version:

For cutter inserts No. 275000275015.

Application:

For grooving from diameter Dmin = 14 mm.

Attention:

Please order the assembly key No. 279940 separately.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart