• The item cannot be ordered due to missing prices.

Boring bar for grooving 20/2

Article no.: 274170 20/2

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes
  • System key: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 20 mm
    Groove width w 1.5 mm
    Application type right-hand
    Through-coolant yes
    System key yes
    tmax internal machining 3 mm
    Minimum pre-drill ⌀ Dmin 16 mm
    Overhang L1 recessed holders 30 mm
    Overall length L 88 mm
    axial grooving possible no
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 274170 20/2
    EAN / GTIN 4062406785475
    Manufacturer number 274170 20/2

    Description

    Version:

    For cutter inserts No. 275000275015.

    Application:

    For grooving from diameter Dmin = 14 mm.

    Attention:

    Please order the assembly key No. 279940 separately.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart