• The item cannot be ordered due to missing prices.

Heavy-Duty blade carrier for radial grooving 5/6 mm

Article no.: 274120 5/6
  • Through-coolant: no
  • System key: yes
  • axial grooving possible: false

Product details

Technical Data

Application type left-hand
Through-coolant no
System key yes
Overall length L 122 mm
max. groove depth tmax 40 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 274120 5/6
EAN / GTIN 4062406384449
Manufacturer number 274120 5/6

Description

Version:

Toolholders No. 273893273894; 319133 20/50.

Application:

In conjunction with toolholder No. 274004 or alternatively with adapter No. 274003 and suitable toolholder for parting-off tools.

Attention:

Without clamping screws (these are supplied with the toolholders). The assembly key No. 279940 must be ordered separately.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart