• The item cannot be ordered due to missing prices.

Heavy-Duty blade carrier for radial grooving 5/6 mm

Article no.: 274118 5/6

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT
  • Through-coolant: no
  • System key: yes
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type right-hand
Through-coolant no
System key yes
Overall length L 122 mm
max. groove depth tmax 40 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 274118 5/6
EAN / GTIN 4062406384425
Manufacturer number 274118 5/6

Description

Version:

Toolholders No. 273893273894; 319133 20/50.

Application:

In conjunction with toolholder No. 274004 or alternatively with adapter No. 274003 and suitable toolholder for parting-off tools.

Attention:

Without clamping screws (these are supplied with the toolholders). The assembly key No. 279940 must be ordered separately.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart