• The item cannot be ordered due to missing prices.

eco grooving tool for radial grooving 4 mm

Article no.: 274106 4
  • Through-coolant: no
  • System key: yes
  • axial grooving possible: false

Product details

Technical Data

Application type left-hand
Through-coolant no
System key yes
Overall length L 84 mm
max. groove depth tmax 32 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 274106 4
EAN / GTIN 4062406384364
Manufacturer number 274106 4

Description

Version:

Toolholders No. 273893273894; 319133 20/50.

Application:

In conjunction with toolholder No. 274002 or alternatively with adapter No. 274001 and suitable toolholder for parting-off tools.

Attention:

Without clamping screws (these are supplied with the toolholders). The assembly key No. 279940 must be ordered separately.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart