• The item cannot be ordered due to missing prices.

Eco toolholder with removable clamping strip 20 mm

Article no.: 274095 20

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Through-coolant yes
    Overall length Ltot 82 mm
    For blade height h5 26 mm
    Clamping strip 279928 5
    Clamping screw 279815 22
    Type of product Toolholder for parting-off tools

    Identification numbers & Classifications

    Article number 274095 20
    EAN / GTIN 4062406805890
    Manufacturer number 274095 20

    Description

    Application:

    For use of GARANT Eco grooving tools. Can be used even on toolholders with concealed clamping elements.

    Spare part:

    Grub screw No. 279832 2.

    Note:

    Coolant transfer only possible in conjunction with GARANT Master Eco holder No. 319006319136. Optional connection possibility via hose connection with connection set No. 279833 1.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart