• The item cannot be ordered due to missing prices.

Base holder with removable clamping strip 25 mm

Article no.: 273998 25

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Overall length Ltot 120 mm
    For blade height h5 60 mm
    Clamping strip 279928 3
    Clamping screw 279815 18
    Type of product Toolholder for parting-off tools

    Identification numbers & Classifications

    Article number 273998 25
    EAN / GTIN 4062406112783
    Manufacturer number 273998 25

    Description

    Version:

    Higher clamping forces dues to larger clamping screws in the clamping strip.

    Application:

    Allows grooving tools of different makes to be used.
    Can be used even on toolholders with concealed clamping elements.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart