• The item cannot be ordered due to missing prices.

Toolholder with removable clamping strip 32 mm

Article no.: 273994 32

Product details

Technical Data

Overall length Ltot 100 mm
For blade height h5 32 mm
Clamping strip 279928 2
Clamping screw 279815 17
Type of product Toolholder for parting-off tools

Identification numbers & Classifications

Article number 273994 32
EAN / GTIN 4062406112738
Manufacturer number 273994 32

Description

Version:

Higher clamping forces dues to larger clamping screws in the clamping strip.

Application:

Allows grooving tools of different makes to be used.
Can be used even on toolholders with concealed clamping elements.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart