{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
h4 | 20 mm | |
h2 | 14.1 mm | |
h3 | 54.5 mm | |
Shoulder length b | 20 mm | |
Shank width b3 | 43 mm | |
Overall length Ltot | 90 mm | |
For blade height h5 | 32 mm | |
Clamping claw | 279840 2 | |
Clamping screw | 279815 14 | |
Type of product | Toolholder for parting-off tools |
Article number | 273992 20 | |
EAN / GTIN | 4062406112929 | |
Manufacturer number | 273992 20 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Parting-off toolholder with removable shank 20 mm |
|||
Shoulder length b | 20 | 20 | 20 |
Shank width b3 | 43 | 43 | 36 |
Overall length Ltot | 90 | 110 | 100 |
h2 | 14.1 | 14.1 | 13 |
h3 | 54.5 | 54.5 | 48 |
h4 | 20 | 20 | 20 |
Clamping screw | 279815 14 | 279815 14 | 279816 8 |