{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length Ltot | 76 mm | |
For blade height h5 | 19 mm | |
Clamping strip | 279928 4 | |
Clamping screw | 279815 22 | |
Type of product | Toolholder for parting-off tools |
Article number | 273991 16 | |
EAN / GTIN | 4062406601843 | |
Manufacturer number | 273991 16 |
This article |
Recommendations |
|||
---|---|---|---|---|
Toolholder with removable clamping strip, Shank height h: 16mm |
||||
For blade height h5 | 19 mm | 19 mm | 19 mm | 19 mm |
Shoulder length b | 17 mm | 20 mm | ||
Overall length Ltot | 76 mm | 61 mm | 80 mm | 70 mm |
h2 | 4 mm | 4 mm | ||
h4 | 16 mm | 16 mm | ||
Clamping screw | 279815 22 | 279815 14 | 279816 8 | 279815 23 |
Type of product | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools |