• The item cannot be ordered due to missing prices.

Rectangular profile cutter insert 10/14L mm

Article no.: 273977 10/14L

Select article variation and quantity

⌀ Dmin groove D1/D2 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Minimum pre-drill ⌀ Dmin 14 mm
    Grade HB720
    Insert thickness T 10.7 mm
    Tip centre offset L3 9 mm
    maximum cutting depth tmax 5 mm
    Radius R 0.2 mm
    Groove width w 2 mm
    Feed f 0.01 mm/rev. - 0.02 mm/rev.
    Coating TiCN
    Type of product Mini indexable insert

    Identification numbers & Classifications

    Article number 273977 10/14L
    EAN / GTIN 4062406127718
    Manufacturer number 273977 10/14L

    Application Table

    Alu plastics
    N
    200
    Aluminium (short chipping)
    N
    120
    Alu > 10% Si
    N
    120
    Steel < 500 N/mm²
    P
    110
    Steel < 750 N/mm²
    P
    110
    Steel < 900 N/mm²
    P
    90
    Steel < 1100 N/mm²
    P
    90
    Steel < 1400 N/mm²
    P
    90
    INOX < 900 N/mm²
    M
    80
    INOX > 900 N/mm²
    M
    60
    Ti > 850 N/mm²
    S
    25
    GG(G)
    K
    60
    CuZn
    N
    100
    continuous
     
    irregular
     
    interrupted
     
    wet maximum
     

    Description

    Attention:

    Ordering size = minimum groove ⌀.
    Capable of cutting larger groove ⌀ without modification.
    D1 = Dmin internal ⌀.
    D2 = Dmin external ⌀.
    L type with larger groove depth tmax.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart