• The item cannot be ordered due to missing prices.

Eco VARIO-LINE toolholder 16 mm

Article no.: 273871 16
  • Through-coolant: yes

Product details

Technical Data

Series Eco
Shank height h 16 mm
Application type left-hand
Through-coolant yes
Functional width L4 21 mm
L1 78 mm
L2 24.5 mm
Screw 279815 9 (TX25; 6.0 Nm)
Type of product Clamping toolholder

Identification numbers & Classifications

Article number 273871 16
EAN / GTIN 4045197702258

Description

Suitable for:

eco blade carrier No. 273875.

Supplied with:

Including assembly screws.

Note:

Coolant transfer only in conjunction with GARANT eco-system toolholders No. 317900319886.
L = L1 + L3 (eco blade carrier).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart