• The item cannot be ordered due to missing prices.

Eco grooving tool strengthened 26/3L mm

Article no.: 273865 26/3L
  • Through-coolant: yes
  • axial grooving possible: false

Product details

Technical Data

Series Eco
Blade height h5 26 mm
Application type left-hand
Through-coolant yes
for maximum workpiece ⌀ 90 mm
Height h1 21.4 mm
Overall length L 109.5 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 273865 26/3L
EAN / GTIN 4045197778352
Manufacturer number 273865 26/3L

Description

Version:

With Eco cooling directly on the cutting edge and additional flank face cooling.

Suitable for:

Toolholder No. 273893; 273894; 274095; 274097 or VDI toolholder 319132.
319140319141 size RL or LL.

Attention:

Please order the assembly key No. 279920 separately.

Note:

Due to its design, it is not compatible with EWS toolholders No. 319148 and 319149.
Please order the assembly key No. 279920 separately. From 19.5 mm groove depth onwards the second cutter comes into contact with the workpiece. This can lead to scoring. If necessary, use single-ended grooving inserts No. 273656273670.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart