• The item cannot be ordered due to missing prices.

Eco grooving toolholder 20/3 mm

Article no.: 273860 20/3

Select article variation and quantity

Shank width / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type right-hand
Through-coolant yes
axial grooving possible no
Type of product Boring bar

Identification numbers & Classifications

Article number 273860 20/3
EAN / GTIN 4045197581945
Manufacturer number 273860 20/3

Description

Version:

Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

Note:

From 19.5 mm groove depth (up to groove width 3 mm) and from 24.5 mm groove depth (from groove width 4 mm) the second cutter comes into contact with the workpiece. This can lead to scoring. If necessary, use single-ended grooving inserts No. 273656273670.
Coolant transfer only possible in conjunction with GARANT Master Eco toolholders No. 319006319136.

Downloads & documents

Compare with similar products

This article


Recommendations


Eco grooving toolholder  20/3 mm

Eco grooving toolholder 20/3 mm

axial grooving possible no no no no no no no no no no no no no no
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart