• The item cannot be ordered due to missing prices.

VARIO-LINE blade carrier 6 mm

Article no.: 273799 6

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 6 mm
    Application type left-hand
    maximum cutting depth tmax 28 mm
    L3 28.5 mm
    Type of product Cartridges

    Identification numbers & Classifications

    Article number 273799 6
    EAN / GTIN 4045197721433
    Manufacturer number 273799 6

    Description

    Suitable for:

    Toolholder No. 273795.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart