{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 20 mm | |
Stechbreite w | 2 mm | |
Application type | right-hand | |
Through-coolant | no | |
tmin | 0.5 mm | |
min. groove width y | 0.35 mm | |
Functional width L4 | 23 mm | |
Head length L1 | 33 mm | |
Overall length L | 125 mm | |
Schraube | 279815 6 (TX25; 6 Nm) | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 273762 20/2 | |
EAN / GTIN | 4062406243876 | |
Manufacturer number | 273762 20/2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |