• The item cannot be ordered due to missing prices.

Grooving toolholder 20/3L mm

Article no.: 273761 20/3L

Select article variation and quantity

Shank width / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 3 mm
Application type left-hand
Through-coolant no
maximum ⌀ 75 mm
Grooving depth tmax 37.5 mm
Functional width L4 21.5 mm
Head length L1 54 mm
Shank width b 20 mm
Overall length L 150 mm
Screw 279815 6 (TX25; 6 Nm)
axial grooving possible yes
Type of product Boring bar

Identification numbers & Classifications

Article number 273761 20/3L
EAN / GTIN 4045197643834
Manufacturer number 273761 20/3L

Description

Version:

Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.
12.5×w (groove depth up to 37.5 mm)

Note:

Maximum ⌀ = limited workpiece ⌀ due to the tool type.
From 19.5 mm groove depth (up to groove width 3 mm) and from 24.5 mm groove depth (from groove width 4 mm) the second cutter comes into contact with the workpiece. This can lead to scoring.
If necessary, use single-ended grooving inserts No. 273656273670.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart