• The item cannot be ordered due to missing prices.

Parting-off / grooving insert 4 mm

Article no.: 273698 4

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 4 mm
    Main application P
    Cutting conditions continuous
    Grade CU7025
    Coating uncoated
    Tool material Cermet
    Tolerance groove width w ±0.04 mm
    Feed f 0.08 mm/rev. - 0.26 mm/rev.
    Corner radius R 0.2 mm
    Number of changes/inserts 2
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Indexable insert profile neutral
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273698 4
    EAN / GTIN 4045197579041
    Manufacturer number 273698 4

    Application Table

    Steel < 500 N/mm²
    P
    210
    Steel < 750 N/mm²
    P
    170
    Steel < 900 N/mm²
    P
    140
    continuous
     
    dry
     

    Description

    Version:

    Chip breaker for small diameters and reduction in cutting forces.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart