• The item cannot be ordered due to missing prices.

Grooving insert 0,9 mm

Article no.: 273665 0,9

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT
  • Slots to standard: DIN 471; DIN 472

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Groove width w 0.9 mm
    Main application P
    Secondary application K
    Cutting conditions continuous
    Grade HB7010
    Slots to standard DIN 471; DIN 472
    Tool material Carbide
    ar 1.3 mm
    for retaining ring to DIN471/472 0.8 mm
    Number of changes/inserts 2
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Indexable insert profile neutral
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273665 0,9
    EAN / GTIN 4045197719201
    Manufacturer number 273665 0,9

    Application Table

    Steel < 500 N/mm²
    P
    230
    Steel < 750 N/mm²
    P
    190
    Steel < 900 N/mm²
    P
    180
    Steel < 1100 N/mm²
    P
    150
    Steel < 1400 N/mm²
    P
    130
    INOX < 900 N/mm²
    M
    150
    INOX > 900 N/mm²
    M
    140
    Ti > 850 N/mm²
    S
    70
    GG(G)
    K
    200
    CuZn
    N
    250
    Uni
     
    continuous
     
    wet maximum
     
    dry
     

    Description

    Application:

    With grooving toolholder for insert width 3 mm.

    Note:

    The tool holders must be suitably reworked to suit the groove width.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart