{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Blade height h5 | 26 mm | |
Application type | neutral | |
Through-coolant | yes | |
System key | yes | |
for maximum workpiece ⌀ | 75 mm | |
Overall length L | 110 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273562 26/3,1 | |
EAN / GTIN | 4062406202668 | |
Manufacturer number | 273562 26/3,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Eco parting-off blade, neutral, Blade height h5 / groove width w: 26/3,1mm |
||||||
axial grooving possible | no | no | no | no | no | no |
for maximum workpiece ⌀ | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm |
Overall length L | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm |
Through-coolant | yes | no | no | no | yes | no |
Blade height h5 | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm |
Application type | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool |