{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 1.5 mm | |
Main application | N | |
Cutting conditions | continuous | |
Corner radius | 0.15 mm | |
Grade | HU9310 | |
Coating | uncoated | |
Tool material | Carbide | |
Feed f | 0.04 mm/rev. | |
Number of changes/inserts | 1 | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number | 273298 1,5 | |
EAN / GTIN | 4062406099367 | |
Manufacturer number | 273298 1,5 |