• The item cannot be ordered due to missing prices.

Parting-off insert neutral 6,0 mm

Article no.: 273296 6,0

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 6 mm
    Main application K
    Cutting conditions heavily interrupted
    Corner radius 0.3 mm
    Grade HU9215
    Coating uncoated
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.17 mm/rev.
    Number of changes/inserts 1
    Indexable insert profile neutral
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273296 6,0
    EAN / GTIN 4062406085841
    Manufacturer number 273296 6,0

    Application Table

    Steel < 500 N/mm²
    P
    110
    Steel < 750 N/mm²
    P
    100
    Steel < 900 N/mm²
    P
    80
    Steel < 1100 N/mm²
    P
    70
    GG(G)
    K
    100
    continuous
     
    irregular
     
    wet maximum
     

    Description

    Application:

    For parting-off tools No. 273551273558.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart