{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 6 mm | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Corner radius | 0.3 mm | |
Grade | HB7035 | |
Coating | TiCN | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.17 mm/rev. | |
Number of changes/inserts | 1 | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number | 273190 6,0 | |
EAN / GTIN | 4062406085377 | |
Manufacturer number | 273190 6,0 |