• The item cannot be ordered due to missing prices.

Parting-off insert right-hand 4,1 mm

Article no.: 273160 4,1

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 4.1 mm
Main application M
Cutting conditions continuous
Corner radius 0.2 mm
Grade HB7135
Tool material Carbide
Feed f in steel < 900 N/mm2 0.12 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile right-hand
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273160 4,1
EAN / GTIN 4045197143297
Manufacturer number 273160 4,1

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
200
Alu > 10% Si
N
200
INOX < 900 N/mm²
M
130
INOX > 900 N/mm²
M
110
continuous
 
irregular
 
wet maximum
 

Description

Application:

For parting-off tools No. 273551273558.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart