• The item cannot be ordered due to missing prices.

Shim set IL

Article no.: 272650 IL

Product details

Technical Data

Machining direction left-hand
for insert size L 16 mm
Type of product Shim

Identification numbers & Classifications

Article number 272650 IL
EAN / GTIN 4045197371720
Manufacturer number 272650 IL

Description

Content:

10 pieces: No. 272630
size -1.5; -0.5; 0; 0.5;
3×1.5; 2.5; 3.5; 4.5

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart