• The item cannot be ordered due to missing prices.

Shim for screw-on toolholders and boring bars EL/IR, Inclination angle: 0,5°

Article no.: 272616 0,5

Select article variation and quantity

Inclination angle (°) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Inclination angle 0.5 degrees
for insert size L 22 mm
Application type links außen; rechts innen
Angle as in graph TS 63
Type of product Shim

Identification numbers & Classifications

Article number 272616 0,5
EAN / GTIN 4045197368829
Manufacturer number 272616 0,5

Description

Version:

For left-hand external thread (EL) and right-hand internal thread (IR).

Application:

For the production of standard-compliant threads. Use in conjunction with threading inserts No. 270700271900.

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart