• The item cannot be ordered due to missing prices.

Shim for screw-on toolholders and boring bars ER 3,5 °

Article no.: 272606 3,5

Select article variation and quantity

Inclination angle (°) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Inclination angle 3.5 degrees
    for insert size L 22 mm
    Application type right-hand
    Angle as in graph SK 50
    Internal/external application External
    Type of product Shim

    Identification numbers & Classifications

    Article number 272606 3,5
    EAN / GTIN 4045197371256
    Manufacturer number 272606 3,5

    Description

    Version:

    For right-hand external thread (EL).

    Application:

    For the production of standard-compliant threads. Use in conjunction with threading inserts No. 270700271900.

    Note:

    Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart