• The item cannot be ordered due to missing prices.

Boring bar 170/22 mm

Article no.: 272171 170/22

Select article variation and quantity

Overhang / insert size L (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 22 mm
Application type right-hand
Through-coolant yes
Shank ⌀ DS 32 mm
Minimum pre-drill ⌀ Dmin 39 mm
Centre offset L3 21.5 mm
Overall length L 250 mm
Neck width L4 32 mm
Insert screw 279810 3
Shim 1.5° 272626 1.5
Shim screw 279824 2
Type of product Boring bar

Identification numbers & Classifications

Article number 272171 170/22
EAN / GTIN 4045197429858
Manufacturer number 272171 170/22

Description

Supplied with:

With shim 1.5°.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart