{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 20 mm | |
Insert size | 16 mm | |
Application type | left-hand | |
Through-coolant | no | |
Functional width L4 | 20 mm | |
Head length L1 | 30 mm | |
Overall length L | 128 mm | |
Insert screw for threading insert | 279810 2 | |
Shim 1.5° | 272610 1.5 | |
Clamping screw for shim | 279824 1 | |
Type of product | Boring bar |
Article number | 272002 20/16 | |
EAN / GTIN | 4045197430526 | |
Manufacturer number | 272002 20/16 |
This article |
Recommendations |
||
---|---|---|---|
Screw-on toolholder, left-hand, Shank size / insert size L: 20/16mm |
|||
Overall length L | 128 mm | 128 mm | 125 mm |
Through-coolant | no | no | no |
Head length L1 | 30 mm | 30 mm | 22 mm |
Shank size | 20 mm | 20 mm | 20 mm |
Application type | left-hand | right-hand | right-hand |
Functional width L4 | 20 mm | 20 mm | 20 mm |
Type of product | Boring bar | Boring bar | Boring bar |