• The item cannot be ordered due to missing prices.

Full profile insert 30°, internal, left-hand 10

Article no.: 270990 10

Select article variation and quantity

TPI Unit price incl. VAT
  • Thread type: RD; RD-LH
  • Thread standard: DIN 405
  • Flank angle round: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7125
Thread type RD; RD-LH
Thread standard DIN 405
Flank angle round 30 degrees
Thickness 3.6 mm
Insert size L 16 mm
Number of turns/inch 10
Tool material Carbide
Application type left-hand
Internal/external application inner
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270990 10
EAN / GTIN 4045197929372
Manufacturer number 270990 10

Application Table

INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
60
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart