• The item cannot be ordered due to missing prices.

Semi-profile insert 30°, internal, right-hand 5 mm

Article no.: 270873 5

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 103 7H
  • Thread type: TR; TR-LH
  • Flank angle: 30

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread pitch 5 mm
    Grade HB7010
    Tolerance class DIN 103 7H
    Thread type TR; TR-LH
    Flank angle 30 degrees
    Thickness 4.76 mm
    Insert size L 22 mm
    Tool material Carbide
    Application type right-hand
    Internal/external application inner
    Indexable insert profile Semi-profile
    Type of product Indexable insert for thread turning

    Identification numbers & Classifications

    Article number 270873 5
    EAN / GTIN 4045197486936
    Manufacturer number 270873 5

    Application Table

    Aluminium (short chipping)
    N
    250
    Alu > 10% Si
    N
    180
    Steel < 500 N/mm²
    P
    150
    Steel < 750 N/mm²
    P
    150
    Steel < 900 N/mm²
    P
    130
    Steel < 1100 N/mm²
    P
    100
    Steel < 1400 N/mm²
    P
    90
    Steel < 55 HRC
    H
    40
    INOX < 900 N/mm²
    M
    100
    INOX > 900 N/mm²
    M
    100
    Ti > 850 N/mm²
    S
    50
    GG(G)
    K
    130
    CuZn
    N
    150
    continuous
     
    wet maximum
     
    dry
     

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart