{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HU7315 | |
Thread type | BSP; BSP-LH; BSW; BSW-LH; G; G-LH | |
Flank angle | 55 degrees | |
Thickness | 3.6 mm | |
Insert size L | 16 mm | |
Number of turns/inch | 11 | |
Tool material | Carbide | |
Application type | right-hand | |
Internal/external application | inner | |
Indexable insert profile | Full profile | |
Type of product | Indexable insert for thread turning |
Article number | 270828 11 | |
EAN / GTIN | 4045197765239 | |
Manufacturer number | 270828 11 |