• The item cannot be ordered due to missing prices.

Full profile insert 55°, internal, right-hand 28

Article no.: 270820 28

Select article variation and quantity

TPI Unit price incl. VAT
  • Thread type: BSP; BSP-LH; BSW; BSW-LH; G; G-LH
  • Flank angle: 55

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grade HB7010
    Thread type BSP; BSP-LH; BSW; BSW-LH; G; G-LH
    Flank angle 55 degrees
    Thickness 2.42 mm
    Insert size L 9.3 mm
    Number of turns/inch 28
    Tool material Carbide
    Application type right-hand
    Internal/external application inner
    Indexable insert profile Full profile
    Type of product Indexable insert for thread turning

    Identification numbers & Classifications

    Article number 270820 28
    EAN / GTIN 4045197370686
    Manufacturer number 270820 28

    Application Table

    Aluminium (short chipping)
    N
    250
    Alu > 10% Si
    N
    180
    Steel < 500 N/mm²
    P
    150
    Steel < 750 N/mm²
    P
    150
    Steel < 900 N/mm²
    P
    130
    Steel < 1100 N/mm²
    P
    100
    Steel < 1400 N/mm²
    P
    90
    Steel < 55 HRC
    H
    40
    INOX < 900 N/mm²
    M
    100
    INOX > 900 N/mm²
    M
    100
    Ti > 850 N/mm²
    S
    50
    GG(G)
    K
    130
    CuZn
    N
    150
    continuous
     
    wet maximum
     
    dry
     

    Description

    Version:

    • Maximum cutting edge reliability, thanks tostrong and negative indexable insert.
    • Wide application range due to optimised universal chip breaker geometry.
    • Very high repeatability because precision sintered and precision ground.
    • Compatible with the following insert sizes from other manufacturers:

    Size 9.3 (L), 2 cutting edges: 5 mm (IC).
    Full profile insert 55° for internal threads standard B.S.84: 1956, DIN 259, ISO 228/1: 1982, tolerance class medium class A. The inner ⌀ is cut with the profile.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart