• The item cannot be ordered due to missing prices.

Full profile insert 55°, external, right-hand 11

Article no.: 270800 11

Select article variation and quantity

TPI Unit price incl. VAT
  • Thread type: BSP; BSP-LH; BSW; BSW-LH; G; G-LH
  • Flank angle: 55

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7010
Thread type BSP; BSP-LH; BSW; BSW-LH; G; G-LH
Flank angle 55 degrees
Thickness 3.6 mm
Insert size L 16 mm
Number of turns/inch 11
Tool material Carbide
Application type right-hand
Internal/external application external
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270800 11
EAN / GTIN 4045197370532
Manufacturer number 270800 11

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Downloads & documents

Compare with similar products

This article


Recommendations


Full profile insert 55°, external, right-hand  11

Full profile insert 55°, external, right-hand 11

Flank angle 55 degrees 55 degrees 55 degrees 55 degrees 55 degrees 55 degrees
Thread type BSP; BSP-LH; BSW; BSW-LH; G; G-LH BSP; BSP-LH; BSW; BSW-LH; G; G-LH BSP; BSP-LH; BSW; BSW-LH; G; G-LH BSP; BSP-LH; BSW; BSW-LH; G; G-LH BSP; BSP-LH; BSW; BSW-LH; G; G-LH BSP; BSW; G
Insert size L 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Tool material Carbide Carbide Carbide Carbide Carbide Carbide
Grade HB7010 HB7020 HB7125 HB7010 HU7315 HBX820
Thickness 3.6 mm 3.6 mm 3.6 mm 3.6 mm 3.6 mm 3.6 mm
Indexable insert profile Full profile Full profile Full profile Full profile Full profile Full profile

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart