• The item cannot be ordered due to missing prices.

Partial profile insert 60°, internal, right-hand 0,5-3 mm

Article no.: 270792 0,5-3

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6H
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread pitch 0.5 mm
    maximum thread pitch 3 mm
    Grade HB7010
    Tolerance class DIN 13 6H
    Thread type M; M-LH; MF; MF-LH
    Flank angle 60 degrees
    Thickness 3.6 mm
    Insert size L 16 mm
    Tool material Carbide
    Application type right-hand
    Internal/external application inner
    Indexable insert profile Partial profile
    Type of product Indexable insert for thread turning

    Identification numbers & Classifications

    Article number 270792 0,5-3
    EAN / GTIN 4045197929532
    Manufacturer number 270792 0,5-3

    Application Table

    Aluminium (short chipping)
    N
    250
    Alu > 10% Si
    N
    180
    Steel < 500 N/mm²
    P
    150
    Steel < 750 N/mm²
    P
    150
    Steel < 900 N/mm²
    P
    130
    Steel < 1100 N/mm²
    P
    100
    Steel < 1400 N/mm²
    P
    90
    Steel < 55 HRC
    H
    40
    INOX < 900 N/mm²
    M
    100
    INOX > 900 N/mm²
    M
    100
    Ti > 850 N/mm²
    S
    50
    GG(G)
    K
    130
    CuZn
    N
    150
    continuous
     
    wet maximum
     
    dry
     

    Description

    Version:

    Partial profile insert 60° for internal threads.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Partial profile insert 60°, internal, right-hand  0,5-3 mm

    Partial profile insert 60°, internal, right-hand 0,5-3 mm

    Flank angle 60 60 60
    Thread type M ;M-LH ;MF ;MF-LH M ;M-LH ;MF ;MF-LH M ;MF
    Insert size L 16 16 16
    Grade HB7010 HB7010 HBX820
    Tolerance class DIN 13 6H DIN 13 6H DIN 13 6H
    Indexable insert profile Partial profile Partial profile Partial profile
    Type of product Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart