• The item cannot be ordered due to missing prices.

Partial profile insert 60°, internal, right-hand 0,5-1,25 mm

Article no.: 270789 0,5-1,25

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6H
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 0.5 mm
maximum thread pitch 1.25 mm
Grade HB7020
Tolerance class DIN 13 6H
Thread type M; M-LH; MF; MF-LH
Flank angle 60 degrees
Thickness 1.85 mm
Insert size L 6 mm
Tool material Carbide
Application type right-hand
Internal/external application inner
Indexable insert profile Partial profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270789 0,5-1,25
EAN / GTIN 4045197463074
Manufacturer number 270789 0,5-1,25

Application Table

Aluminium (short chipping)
N
200
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
70
Steel < 55 HRC
H
30
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
90
Ti > 850 N/mm²
S
50
GG(G)
K
120
CuZn
N
120
continuous
 
irregular
 
interrupted
 
wet maximum
 
dry
 

Description

Version:

Partial profile insert 60° for internal threads.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart