• The item cannot be ordered due to missing prices.

Full profile insert 60°, internal, right-hand, HB7010, Pitch: 2,5mm

Article no.: 270756 2,5

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6H
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread pitch 2.5 mm
Grade HB7010
Tolerance class DIN 13 6H
Thread type M; M-LH; MF; MF-LH
Flank angle 60 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Application type right-hand
Internal/external application inner
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270756 2,5
EAN / GTIN 4045197370204
Manufacturer number 270756 2,5

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Description

Version:

Full profile insert 60° for internal threads to DIN / ISO R 262 (DIN 13) tolerance class 6H.

Downloads & documents

Compare with similar products

This article


Recommendations


Full profile insert 60°, internal, right-hand, HB7010, Pitch: 2,5mm

Full profile insert 60°, internal, right-hand, HB7010, Pitch: 2,5mm

Flank angle 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees
Thread type M; M-LH; MF; MF-LH M; M-LH; MF; MF-LH M; M-LH; MF; MF-LH M; M-LH; MF; MF-LH M; M-LH; MF; MF-LH M; MF
Thread pitch 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm
Internal/external application inner inner inner inner inner inner
Grade HB7010 HB7020 HB7125 HB7010 HU7315 HBX820
Tolerance class DIN 13 6H DIN 13 6H DIN 13 6H DIN 13 6H DIN 13 6H DIN 13 6H
Type of product Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning Indexable insert for thread turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart