• The item cannot be ordered due to missing prices.

Full profile insert 60°, external, right-hand 6 mm

Article no.: 270710 6

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6g
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 6 mm
Grade HB7010
Tolerance class DIN 13 6g
Thread type M; M-LH; MF; MF-LH
Flank angle 60 degrees
Thickness 4.76 mm
Insert size L 22 mm
Tool material Carbide
Application type right-hand
Internal/external application external
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270710 6
EAN / GTIN 4045197453358
Manufacturer number 270710 6

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Description

Version:

Full profile insert 60° for external threads to DIN / ISO R 262 (DIN 13) tolerance class 6g.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart