• The item cannot be ordered due to missing prices.

Full profile insert 60°, external, right-hand 0,8 mm

Article no.: 270705 0,8

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6g
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread pitch 0.8 mm
    Grade HU7315
    Tolerance class DIN 13 6g
    Thread type M; M-LH; MF; MF-LH
    Flank angle 60 degrees
    Thickness 3.6 mm
    Insert size L 16 mm
    Tool material Carbide
    Application type right-hand
    Internal/external application external
    Indexable insert profile Full profile
    Type of product Indexable insert for thread turning

    Identification numbers & Classifications

    Article number 270705 0,8
    EAN / GTIN 4045197764485
    Manufacturer number 270705 0,8

    Application Table

    Alu plastics
    N
    200
    Aluminium (short chipping)
    N
    100
    Alu > 10% Si
    N
    90
    Ti > 850 N/mm²
    S
    50
    CuZn
    N
    110
    continuous
     
    irregular
     
    interrupted
     
    wet maximum
     

    Description

    Version:

    Full profile inserts 60° for external threads to DIN / ISO R 262 (DIN 13) tolerance class 6g.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart