• The item cannot be ordered due to missing prices.

simturn AX boring-out insert, right-hand CBN, L2 = 10.2 mm, ⌀ Dmin: 5,2mm

Article no.: 270579 5,2

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AHH5CBN8
for bores from ⌀ Dmin 5.2 mm
Usable length 10.2 mm
⌀ D 5 mm
Through-coolant no
Radius R 0.2 mm
f 2.45 mm
maximum cutting depth ap max 0.26 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270579 5,2
EAN / GTIN 2050002065925
Manufacturer number A05.1825.10.52.20YUR CBN8

Application Table

Steel < 67 HRC
H
90
continuous
 
dry
 

Description

Version:

Tool material: CBN8

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart