• The item cannot be ordered due to missing prices.

Mini insert for internal grooving, full radius right-hand 8/2,0 mm

Article no.: 270050 8/2,0

Select article variation and quantity

⌀ Dmin / w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Minimum ⌀ Dmin 8 mm
    Grade HB720
    Insert size ⌀ d 6 mm
    Groove width w 2 mm
    Insert thickness T 3.6 mm
    Tip centre offset L3 4.8 mm
    Radius R 1 mm
    maximum cutting depth tmax 1 mm
    Feed f 0.02 mm/rev. - 0.03 mm/rev.
    Series Mini
    Tool material Carbide
    Type of product Mini indexable insert

    Identification numbers & Classifications

    Article number 270050 8/2,0
    EAN / GTIN 4062406566227
    Manufacturer number 270050 8/2,0

    Application Table

    Alu plastics
    N
    80
    Aluminium (short chipping)
    N
    80
    Alu > 10% Si
    N
    60
    Steel < 500 N/mm²
    P
    80
    Steel < 750 N/mm²
    P
    80
    Steel < 900 N/mm²
    P
    80
    Steel < 1100 N/mm²
    P
    80
    Steel < 1400 N/mm²
    P
    60
    INOX < 900 N/mm²
    M
    70
    INOX > 900 N/mm²
    M
    50
    Ti > 850 N/mm²
    S
    30
    GG(G)
    K
    60
    CuZn
    N
    80
    continuous
     
    irregular
     
    interrupted
     
    wet maximum
     

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart