{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 10 mm | |
Insert size | 11 mm | |
Application type | right-hand | |
Through-coolant | no | |
ISO code toolholder | SDJCR1010JX-11FF | |
suitable indexable insert | DC..11T3.. | |
Functional width L4 | 10 mm | |
Head length L1 | 20 mm | |
Overall length L | 120 mm | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Clamp toolholder |
Article number | 269991 3 | |
EAN / GTIN | 4960664603220 | |
Manufacturer number | 31013466 |