• The item cannot be ordered due to missing prices.

Boring bar, steel 16/09 mm

Article no.: 269984 16/09

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 9 mm
Application type right-hand
Boring depth up to 3×D
Through-coolant yes
ISO code toolholder A16Q SCLCR/L09
suitable indexable insert CC.. 09T3..
Minimum pre-drill ⌀ Dmin 18 mm
Centre offset L3 9 mm
Clamping height L2 15 mm
Head length L1 31 mm
Overall length L 180 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 269984 16/09
EAN / GTIN 4067263786849
Manufacturer number 269984 16/09

Downloads & documents

Suitable products

Accessories

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart