• The item cannot be ordered due to missing prices.

WOHX 05T302 right-hand BK6425

Article no.: 268896 BK6425

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOHX 05T302 R
Corner radius 0.2 mm
Grade BK6425
Tool material Carbide
Main application P
Secondary application M
Cutting conditions slightly interrupted
Chip breaker G12
Rake 12 degrees
Cutting depth ap 0.5 mm - 1.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Cutting speed vc secondary application 120 m/min - 180 m/min
Coating coated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268896 BK6425
EAN / GTIN 4047109225954
Manufacturer number W01 24420.026425

Application Table

continuous
 
irregular
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart