• The item cannot be ordered due to missing prices.

TOHX 140305 neutral, W30, Type: BK8425

Article no.: 268888 BK8425

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TOHX 140305 N
Corner radius 0.5 mm
Grade BK8425
Tool material Carbide
Main application P
Secondary application M
Cutting conditions heavily interrupted
Chip breaker G06
Rake 0 degrees
Cutting depth ap 0.5 mm - 1.5 mm
Feed f 0.1 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 120 m/min - 260 m/min
Cutting speed vc secondary application 120 m/min - 160 m/min
Coating coated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268888 BK8425
EAN / GTIN 4047109180277
Manufacturer number W30 26660.058425

Application Table

continuous
 
irregular
 
interrupted
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart