• The item cannot be ordered due to missing prices.

TOHX 06T102 left-hand, W30, Type: P25M

Article no.: 268878 P25M

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TOHX 06T102 L
Corner radius 0.2 mm
Grade P25M
Tool material Carbide
Main application P
Secondary application M
Cutting conditions slightly interrupted
Chip breaker G12
Rake 12 degrees
Cutting depth ap 0.5 mm - 1.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Cutting speed vc secondary application 120 m/min - 180 m/min
Coating coated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268878 P25M
EAN / GTIN 4047109060159
Manufacturer number W30 04120.0203

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


TOHX 06T102 left-hand, W30, Type: P25M

TOHX 06T102 left-hand, W30, Type: P25M

Corner radius 0.2 mm 0.2 mm 0.2 mm 0.2 mm
Finishing/roughing assignment Finishing Semi-roughing Semi-roughing Finishing
Tool material Carbide Carbide Carbide Carbide
Grade P25M HB7020 HB7140-1 HB7130-2
Chip breaker G12 SM VM VM
Main application P P M M
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart