{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TOHX 090202 L | |
Grade | HU70AL | |
Tool material | Carbide | |
Main application | N | |
Secondary application | K | |
Type | ALU | |
Cutting speed vc main application | 300 m/min - 600 m/min | |
Cutting speed vc secondary application | 180 m/min | |
suitable for tool dia. Dc | 33 mm | |
Type of product | Indexable insert for turning |
Article number | 268498 ALU | |
Manufacturer number | 268498 ALU |