• The item cannot be ordered due to missing prices.

WCHX 060202, Type: SM

Article no.: 268480 SM

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WCHX 060202
Corner radius 0.4 mm
Grade HB7120
Tool material Carbide
Main application P
Secondary application M
Type SM
Cutting speed vc main application 110 m/min - 220 m/min
Cutting speed vc secondary application 110 m/min - 140 m/min
suitable for tool dia. Dc 11 mm
Number of changes/inserts 3
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268480 SM
EAN / GTIN 4045197470546
Manufacturer number 268480 SM

Application Table

continuous
 
wet maximum
 
dry
 

Description

Suitable for:

Boring tool No. 268463268468, size 11.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart