{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | “5 in 1” | |
Nominal ⌀ D | 8 mm | |
Application type | left-hand | |
Through-coolant | yes | |
Bore ⌀ tolerance D | 0/+0.22 mm | |
Overhang LA | 22.5 mm | |
Shank length Ls | 38 mm | |
Reach L1 | 18 mm | |
Shank ⌀ Ds | 10 mm | |
⌀ d2 | 12 mm | |
Indexable insert No. 268472 − 268496 | WCHX 0401.. | |
Set of insert screws | 269028 30 | |
Type of product | Boring bar |
Article number | 268468 8 | |
EAN / GTIN | 4045197470201 | |
Manufacturer number | 268468 8 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |