• The item cannot be ordered due to missing prices.

ZCMX 070304 HBZ035

Article no.: 268439 HBZ035

Product details

Technical Data

ISO code indexable insert ZCMX 070304
Corner radius 0.4 mm
Grade HBZ035
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Cutting depth ap 0.4 mm - 2 mm
Feed rate f when turning 0.1 mm - 0.3 mm
Feed rate f when drilling 0.03 mm - 0.12 mm
Cutting speed vc main application 50 m/min - 190 m/min
suitable for tool dia. Dc 14 mm
Coating coated
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268439 HBZ035
EAN / GTIN 4067263802600
Manufacturer number 268439 HBZ035

Application Table

continuous
 
irregular
 
wet maximum
 

Description

Version:

General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart